Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-100

Item.#
00485493
Mfr.#
SA-100
Package Qty.
1PC
Ship pack of
1
19.99 SGD
ADD TO CART
Shipped after 2018-04-26
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Boss Diameter D2 (mm)
26
Hole Diameter (phi mm)
12
Wheel Diameter (phi mm)
100
Model
SAType
Material (Wheel)
Gum
Hub Width (mm)
42
Wheel Width (mm)
35
Allowable Load (kg)
130
Rim Diameter D1 (mm)
67