Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-130

Item.#
00485502
Mfr.#
SA-130
Package Qty.
1PC
Ship pack of
1
27.99 SGD
ADD TO CART
Shipped after 2018-01-22
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Allowable Load (kg)
180
Rim Diameter D1 (mm)
92
Hub Width (mm)
51
Wheel Width (mm)
42
Material (Wheel)
Gum
Model
SAtype
Boss Diameter D2 (mm)
34
Hole Diameter (phi mm)
20
Wheel Diameter (phi mm)
130