Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-150

Item.#
00485511
Mfr.#
SA-150
Package Qty.
1PC
Ship pack of
1
39.01 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Rim Diameter D1 (mm)
114
Hub Width (mm)
57
Wheel Width (mm)
45
Allowable Load (kg)
200
Material (Wheel)
Gum
Boss Diameter D2 (mm)
34
Hole Diameter (phi mm)
20
Wheel Diameter (phi mm)
150
Model
SAType