Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-180

Item.#
00485527
Mfr.#
SA-180
Package Qty.
1PC
Ship pack of
1
48.99 SGD
ADD TO CART
Shipped after 2018-05-01
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Wheel Width (mm)
45
Allowable Load (kg)
230
Rim Diameter D1 (mm)
143
Hub Width (mm)
57
Material (Wheel)
Gum
Wheel Diameter (phi mm)
180
Model
SAType
Boss Diameter D2 (mm)
39
Hole Diameter (phi mm)
20