Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-200

Item.#
00485536
Mfr.#
SA-200
Package Qty.
1PC
Ship pack of
1
51.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Boss Diameter D2 (mm)
40
Hole Diameter (phi mm)
20
Wheel Diameter (phi mm)
200
Model
SAType
Material (Wheel)
Gum
Hub Width (mm)
57
Wheel Width (mm)
45
Allowable Load (kg)
260
Rim Diameter D1 (mm)
165