Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-230

Item.#
00485545
Mfr.#
SA-230
Package Qty.
1PC
Ship pack of
1
79.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Hole Diameter (phi mm)
25
Wheel Diameter (phi mm)
230
Model
SAType
Boss Diameter D2 (mm)
45
Material (Wheel)
Gum
Wheel Width (mm)
51
Allowable Load (kg)
290
Rim Diameter D1 (mm)
191
Hub Width (mm)
63