Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-250

Item.#
00485554
Mfr.#
SA-250
Package Qty.
1PC
Ship pack of
1
75.99 SGD
ADD TO CART
Shipped after 2018-02-22
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Model
SA type
Boss Diameter D2 (mm)
47
Hole Diameter (phi mm)
25
Wheel Diameter (phi mm)
250
Material (Wheel)
Gum
Rim Diameter D1 (mm)
210
Hub Width (mm)
63
Wheel Width (mm)
51
Allowable Load (kg)
320