Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-280

Item.#
00485563
Mfr.#
SA-280
Package Qty.
1PC
Ship pack of
1
109.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Rim Diameter D1 (mm)
229
Hub Width (mm)
63
Wheel Width (mm)
51
Allowable Load (kg)
350
Material (Wheel)
Gum
Boss Diameter D2 (mm)
49
Hole Diameter (phi mm)
25
Wheel Diameter (phi mm)
280
Model
SAType