Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-300

Item.#
00485572
Mfr.#
SA-300
Package Qty.
1PC
Ship pack of
1
119.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Rim Diameter D1 (mm)
254
Hub Width (mm)
70
Wheel Width (mm)
51
Allowable Load (kg)
360
Material (Wheel)
Gum
Boss Diameter D2 (mm)
50
Hole Diameter (phi mm)
30
Wheel Diameter (phi mm)
300
Model
SAType