Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-50

Item.#
00485581
Mfr.#
SA-50
Package Qty.
1PC
Ship pack of
1
10.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Allowable Load (kg)
30
Rim Diameter D1 (mm)
32
Hole Diameter (phi mm)
10
Wheel Diameter (phi mm)
50
Material (Wheel)
Gum
Model
SAType
Hub Width (mm)
29
Wheel Width (mm)
25