Buy more than* S$200* and get FREE SHIPPING

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-65

Item.#
00485597
Mfr.#
SA-65
Package Qty.
1PC
Ship pack of
1
9.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Hole Diameter (phi mm)
10
Wheel Diameter (phi mm)
65
Model
SAType
Hub Width (mm)
32
Material (Wheel)
Gum
Wheel Width (mm)
29
Allowable Load (kg)
45
Rim Diameter D1 (mm)
38