Buy more than* S$200* and get FREE SHIPPING
Due to the national holidays as Golden Week, we will close 2018/4/28~2018/4/30 and 2018/5/3~2018/5/6.
This may cause delays with our responses. Thank you for your understanding.

  • Rubber Wheel, SA Type, No Bearing

Rubber Wheel, SA Type, No Bearing SA-75

Item.#
00485606
Mfr.#
SA-75
Package Qty.
1PC
Ship pack of
1
13.99 SGD
ADD TO CART
Shipped after 2018-05-07
Now we ship to...
...see all
Item Feature
Purpose
For middle weight loading
Allowable Load (kg)
70
Rim Diameter D1 (mm)
51
Hub Width (mm)
38
Wheel Width (mm)
32
Material (Wheel)
Gum
Model
SAType
Boss Diameter D2 (mm)
22
Hole Diameter (phi mm)
10
Wheel Diameter (phi mm)
75