Buy more than* S$200* and get FREE SHIPPING

  • Urethane Rubber Wheels
  • Urethane Rubber Wheels
  • Urethane Rubber Wheels

Urethane Rubber Wheels UHB-200X90

3.00 (1)
Item.#
00487103
Mfr.#
UHB-200X90
Package Qty.
1PC
Ship pack of
1
269.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Model
UHB type
Rim Diameter D1 (mm)
176
Bearing
6206
Hole Diameter (phi mm)
30
Purpose
For heavy loading, For heavy loading
Material (Wheel)
Urethane (B input)
Allowable Load (kgf)
900
Boss Diameter D2 (mm)
81
Hub Width (mm)
95
Wheel Width (mm)
89
Wheel Diameter (phi mm)
200
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Heavy loading
3
From Japan
On 2016-01-27 19:51:50
The thing and the design of the photograph were different. I judged that there was no problem in terms of performance. It is a thing to buy by looking at a picture, so I want you to improve that point.
This review is about item#00486972.