Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g100x50

3.00 (1)
Item.#
00487191
Mfr.#
HB-g100x50
Package Qty.
1PC
Ship pack of
1
93.46 SGD
ADD TO CART
Shipped after 2017-05-02
Now we ship to...
...see all
Item Feature
Brake
None
Allowable Load (kg)
150
Eccentric
35
Mounting Dimensions XxY (mm)
85x85
Mounting Height (mm)
140
Material (Wheel)
Rubber (B input)
Model
HB-g-type Swivel
Eccentricity E (mm)
35
Mounting Seat A x B (mm)
115
Bore Diameter P (phi mm)
11
Wheel Width (mm)
51
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.