Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g100x65

3.00 (1)
Item.#
00487207
Mfr.#
HB-g100x65
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-05-10
Now we ship to...
...see all
Item Feature
Brake
None
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
195
Eccentric
35
Mounting Dimensions XxY (mm)
100x100
Mounting Height (mm)
140
Model
HB-g-type Swivel
Wheel Diameter (phi mm)
100
Eccentricity E (mm)
35
Mounting Seat A x B (mm)
130
Bore Diameter P (phi mm)
11
Wheel Width (mm)
64
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.