Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g130x50

3.00 (1)
Item.#
00487216
Mfr.#
HB-g130x50
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-01-24
Now we ship to...
...see all
Item Feature
Brake
None
Eccentric
40
Mounting Dimensions XxY (mm)
95x95
Mounting Height (mm)
178
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
200
Model
HB-g-type Swivel
Mounting Seat A x B (mm)
122
Bore Diameter P (phi mm)
11
Wheel Width (mm)
51
Wheel Diameter (phi mm)
130
Eccentricity E (mm)
40
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.