Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g150x100

3.00 (1)
Item.#
00487234
Mfr.#
HB-g150x100
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-06-25
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Height (mm)
225
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
520
Eccentric
60
Mounting Dimensions XxY (mm)
115x115
Model
HB-g-type Swivel
Wheel Width (mm)
102
Wheel Diameter (phi mm)
150
Eccentricity E (mm)
60
Mounting Seat A x B (mm)
165
Bore Diameter P (phi mm)
13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.