Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g150x50

3.00 (1)
Item.#
00487243
Mfr.#
HB-g150x50
Package Qty.
1PC
Ship pack of
1
149.99 SGD
ADD TO CART
Shipped after 2018-06-22
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Height (mm)
210
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
225
Eccentric
40
Mounting Dimensions XxY (mm)
100x100
Model
HB-g-type Swivel
Wheel Width (mm)
51
Wheel Diameter (phi mm)
150
Eccentricity E (mm)
40
Mounting Seat A x B (mm)
126
Bore Diameter P (phi mm)
13
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.