Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g150x65

3.00 (1)
Item.#
00487252
Mfr.#
HB-g150x65
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-05-31
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Dimensions XxY (mm)
100x100
Mounting Height (mm)
210
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
270
Eccentric
40
Model
HB-g-type Swivel
Bore Diameter P (phi mm)
11
Wheel Width (mm)
64
Wheel Diameter (phi mm)
150
Eccentricity E (mm)
40
Mounting Seat A x B (mm)
130
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.