Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g150x75

3.00 (1)
Item.#
00487261
Mfr.#
HB-g150x75
Package Qty.
1PC
Ship pack of
1
179.99 SGD
ADD TO CART
Shipped after 2018-02-23
Now we ship to...
...see all
Item Feature
Brake
None
Allowable Load (kg)
345
Eccentric
45
Mounting Dimensions XxY (mm)
110x110
Mounting Height (mm)
210
Material (Wheel)
Rubber (B input)
Model
HB-g-type Swivel
Eccentricity E (mm)
45
Mounting Seat A x B (mm)
142
Bore Diameter P (phi mm)
13
Wheel Width (mm)
76
Wheel Diameter (phi mm)
150
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.