Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g200x50

3.00 (1)
Item.#
00487304
Mfr.#
HB-g200x50
Package Qty.
1PC
Ship pack of
1
169.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Height (mm)
255
Material (Wheel)
Rubber (B case)
Allowable Load (kg)
300
Eccentricity E (mm)
50
Mounting Seat A x B (mm)
145
Bore Diameter P (phi mm)
13
Model
HB-g-type Swivel
Wheel Width (mm)
51
Wheel Diameter (phi mm)
200
Shape
Swivel
Eccentric
50
Mounting Dimensions XxY (mm)
112x112
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.