Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g200x65

3.00 (1)
Item.#
00487313
Mfr.#
HB-g200x65
Package Qty.
1PC
Ship pack of
1
209.90 SGD
ADD TO CART
Shipped after 2017-01-26
Now we ship to...
...see all
Item Feature
Brake
None
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
385
Eccentric
50
Mounting Dimensions XxY (mm)
110x110
Mounting Height (mm)
255
Model
HB-g-type Swivel
Wheel Diameter (phi mm)
200
Eccentricity E (mm)
50
Mounting Seat A x B (mm)
142
Bore Diameter P (phi mm)
13
Wheel Width (mm)
64
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.