Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g200x90

3.00 (1)
Item.#
00487331
Mfr.#
HB-g200x90
Package Qty.
1PC
Ship pack of
1
309.99 SGD
ADD TO CART
Shipped after 2018-05-25
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Seat A x B (mm)
160
Bore Diameter P (phi mm)
15
Wheel Width (mm)
89
Wheel Diameter (phi mm)
200
Eccentricity E (mm)
80
Model
HB-g-type Swivel
Mounting Dimensions XxY (mm)
125x125
Mounting Height (mm)
255
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
535
Eccentric
55
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.