Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g250x90

3.00 (1)
Item.#
00487383
Mfr.#
HB-g250x90
Package Qty.
1PC
Ship pack of
1
429.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Brake
None
Eccentric
70
Mounting Dimensions XxY (mm)
155x155
Mounting Height (mm)
325
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
670
Model
HB-g-type Swivel
Mounting Seat A x B (mm)
200
Bore Diameter P (phi mm)
15
Wheel Width (mm)
89
Wheel Diameter (phi mm)
250
Eccentricity E (mm)
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.