Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g300x100

3.00 (1)
Item.#
00487392
Mfr.#
HB-g300x100
Package Qty.
1PC
Ship pack of
1
539.99 SGD
ADD TO CART
Shipped after 2018-01-26
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Dimensions XxY (mm)
167x167
Mounting Height (mm)
355
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
900
Eccentric
90
Model
HB-g-type Swivel
Bore Diameter P (phi mm)
16
Wheel Width (mm)
102
Wheel Diameter (phi mm)
300
Eccentricity E (mm)
90
Mounting Seat A x B (mm)
205
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.