Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g300x65

3.00 (1)
Item.#
00487401
Mfr.#
HB-g300x65
Package Qty.
1PC
Ship pack of
1
409.99 SGD
ADD TO CART
Shipped after 2018-06-29
Now we ship to...
...see all
Item Feature
Brake
None
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
580
Eccentric
70
Mounting Dimensions XxY (mm)
155x155
Mounting Height (mm)
375
Model
HB-g-type Swivel
Wheel Diameter (phi mm)
300
Eccentricity E (mm)
70
Mounting Seat A x B (mm)
195
Bore Diameter P (phi mm)
15
Wheel Width (mm)
64
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.