Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g300x75

3.00 (1)
Item.#
00487417
Mfr.#
HB-g300x75
Package Qty.
1PC
Ship pack of
1
429.90 SGD
ADD TO CART
Shipped after 2017-01-31
Now we ship to...
...see all
Item Feature
Brake
None
Eccentric
70
Mounting Dimensions XxY (mm)
155x155
Mounting Height (mm)
375
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
685
Model
HB-g-type Swivel
Mounting Seat A x B (mm)
195
Bore Diameter P (phi mm)
15
Wheel Width (mm)
76
Wheel Diameter (phi mm)
300
Eccentricity E (mm)
70
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Gridiron
3
From Japan
On 2013-04-09 17:34:43
It is normally a good commodity. Also we want to use.
This review is about item#00487261.