Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g
  • Heavy Duty Rubber Wheel Swivel Caster, HB-g

Heavy Duty Rubber Wheel Swivel Caster, HB-g HB-g300x90

3.00 (1)
Item.#
00487426
Mfr.#
HB-g300x90
Package Qty.
1PC
Ship pack of
1
469.99 SGD
ADD TO CART
Shipped after 2018-05-02
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Height (mm)
375
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
805
Eccentric
70
Mounting Dimensions XxY (mm)
155x155
Model
HB-g-type Swivel
Wheel Width (mm)
89
Wheel Diameter (phi mm)
300
Eccentricity E (mm)
70
Mounting Seat A x B (mm)
195
Bore Diameter P (phi mm)
15
Customer Reviews
5 star 0
4 star 0
3 star 1
2 star 0
1 star 0
Review Rating: 3.00
1 Customer Reviews
The reviews are automatic translation.
Bench
3
From Japan
On 2013-04-09 17:34:43
It is an ordinary good product. I also want to use it.
This review is about item#00487261.