Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K

Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k100x65

4.00 (1)
Item.#
00487444
Mfr.#
HB-k100x65
Package Qty.
1PC
Ship pack of
1
78.99 SGD
ADD TO CART
Shipped after 2018-01-23
Now we ship to...
...see all
Item Feature
Brake
None
Bore Diameter P (phi mm)
11
Wheel Width (mm)
64
Wheel Diameter (phi mm)
100
Model
HB-K fixed-car
Mounting Dimensions XxY (mm)
90x45
Mounting Height (mm)
140
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
195
Mounting Seat A x B (mm)
91x118
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for dolly
4
From Japan
On 2017-12-13 08:34:38
It withstands the use of quite hard such as the dolls collide with each other while weighing each other, and the movement is smooth. Rust has not come even if it is placed outside.
This review is about item#00487611.