Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k130x50
(1)
Item.#
00487453
Mfr.#
HB-k130x50
Package Qty.
1PC
Ship pack of
1
Item Feature
Brake
None
Bore Diameter P (phi mm)
11
Wheel Width (mm)
51
Wheel Diameter (phi mm)
130
Model
HB-K fixed-car
Mounting Dimensions XxY (mm)
128
Mounting Height (mm)
178
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
200
Mounting Seat A x B (mm)
75x155
Customers Who Viewed This Item Also Viewed
Customer Reviews
5 star
0
4 star
1
3 star
0
2 star
0
1 star
0
Review Rating:
1 Customer Reviews
The reviews are automatic translation.
Used for dolly
From Japan
On 2017-12-13 08:34:38
It withstands the use of quite hard such as the dolls collide with each other while weighing each other, and the movement is smooth. Rust has not come even if it is placed outside.
Top