Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K

Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k130x65

Item.#
00487462
Mfr.#
HB-k130x65
Package Qty.
1PC
Ship pack of
1
109.90 SGD
ADD TO CART
Shipped after 2017-06-30
Now we ship to...
...see all
Item Feature
Brake
None
Allowable Load (kg)
250
Mounting Seat A x B (mm)
93x133
Bore Diameter P (phi mm)
11
Wheel Width (mm)
64
Wheel Diameter (phi mm)
130
Model
HB-K fixed-car
Mounting Dimensions XxY (mm)
105x40
Mounting Height (mm)
178
Material (Wheel)
Rubber (B input)