Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K

Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k150x100

4.00 (1)
Item.#
00487471
Mfr.#
HB-k150x100
Package Qty.
1PC
Ship pack of
1
229.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Width (mm)
102
Wheel Diameter (phi mm)
150
Model
HB-K fixed-car
Mounting Dimensions XxY (mm)
140x45
Mounting Height (mm)
225
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
520
Mounting Seat A x B (mm)
145x177
Bore Diameter P (phi mm)
15
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
Used for dolly
4
From Japan
On 2017-12-13 08:34:38
It withstands the use of quite hard such as the dolls collide with each other while weighing each other, and the movement is smooth. Rust has not come even if it is placed outside.
This review is about item#00487611.