Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K

Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k180x50

Item.#
00487514
Mfr.#
HB-k180x50
Package Qty.
1PC
Ship pack of
1
129.90 SGD
ADD TO CART
Shipped after 2017-01-27
Now we ship to...
...see all
Item Feature
Brake
None
Wheel Width (mm)
21
Wheel Diameter (phi mm)
180
Model
HB-K fixed-car
Mounting Dimensions XxY (mm)
160
Mounting Height (mm)
230
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
270
Mounting Seat A x B (mm)
82x205
Bore Diameter P (phi mm)
13