Buy more than* S$200* and get FREE SHIPPING

  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K
  • Heavy Duty Rubber Wheel Rigid Caster, HB-K

Heavy Duty Rubber Wheel Rigid Caster, HB-K HB-k250x75

Item.#
00487611
Mfr.#
HB-k250x75
Package Qty.
1PC
Ship pack of
1
299.90 SGD
ADD TO CART
Shipped after 2017-12-15
Now we ship to...
...see all
Item Feature
Brake
None
Mounting Dimensions XxY (mm)
160x50
Mounting Height (mm)
315
Material (Wheel)
Rubber (B input)
Allowable Load (kg)
570
Mounting Seat A x B (mm)
116x196
Bore Diameter P (phi mm)
15
Wheel Width (mm)
76
Wheel Diameter (phi mm)
250
Model
HB-K fixed-car