Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster KS Type

Rigid Caster KS Type KS100

4.00 (1)
Item.#
00488013
Mfr.#
KS100
Package Qty.
1PC
Ship pack of
1
54.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Colored chromate plating
Brake
None
Mounting Seat A x B (mm)
51x160
Bore Diameter P (phi mm)
14
Wheel Width (mm)
30
Material (Wheel)
Cast iron (Katatsuba)
Model
KSType
Mounting Dimensions XxY (mm)
120
Mounting Height (mm)
108
Wheel Diameter (phi mm)
100
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
model
4
From Japan
On 2014-10-26 18:58:11
Although I purchased KS50, it was a metal specification, not a bearing specification of the posted photo. I will rebuild to make continuous rotation.
This review is about item#00488047.