Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Rigid Caster KS Type

Rigid Caster KS Type KS125

4.00 (1)
Item.#
00488022
Mfr.#
KS125
Package Qty.
1PC
Ship pack of
1
93.99 SGD
ADD TO CART
Shipped after 2018-06-26
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Colored chromate plating
Brake
None
Model
KS type
Mounting Seat A x B (mm)
70x220
Bore Diameter P (phi mm)
16
Wheel Width (mm)
42
Material (Wheel)
Cast iron (Katatsuba)
Wheel Diameter (phi mm)
125
Shape
Fixation
Mounting Dimensions XxY (mm)
170
Mounting Height (mm)
145.5
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
model
4
From Japan
On 2014-10-26 18:58:11
Although I purchased KS50, it was a metal specification, not a bearing specification of the posted photo. I will rebuild to make continuous rotation.
This review is about item#00488047.