Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster KS Type
  • Rigid Caster KS Type
  • Rigid Caster KS Type

Rigid Caster KS Type KS50

4.00 (1)
Item.#
00488047
Mfr.#
KS50
Package Qty.
1PC
Ship pack of
1
20.99 SGD
ADD TO CART
Shipped after 2018-01-18
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Colored chromate plating
Brake
None
Model
KSType
Mounting Dimensions XxY (mm)
60
Mounting Height (mm)
55
Material (Wheel)
Cast iron (Katatsuba)
Wheel Diameter (phi mm)
50
Mounting Seat A x B (mm)
30x80
Bore Diameter P (phi mm)
10
Wheel Width (mm)
20
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
model
4
From Japan
On 2014-10-26 18:58:11
Although I purchased KS50, it was a metal specification, not a bearing specification of the posted photo. I will rebuild to make continuous rotation.
This review is about item#00488047.