Buy more than* S$200* and get FREE SHIPPING

  • Rigid Caster KS Type

Rigid Caster KS Type KS60

4.00 (1)
Item.#
00488056
Mfr.#
KS60
Package Qty.
1PC
Ship pack of
1
34.81 SGD
ADD TO CART
Shipped after 2017-03-06
Now we ship to...
...see all
Item Feature
Finishing (Metal Compatibletings)
Colored chromate plating
Brake
None
Wheel Width (mm)
22
Model
KSType
Mounting Dimensions XxY (mm)
90
Material (Wheel)
Cast iron (Katatsuba)
Mounting Height (mm)
74
Wheel Diameter (phi mm)
60
Mounting Seat A x B (mm)
42x120
Bore Diameter P (phi mm)
12
Customer Reviews
5 star 0
4 star 1
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
1 Customer Reviews
The reviews are automatic translation.
model
4
From Japan
On 2014-10-26 18:58:11
KS50 was purchased, but rather than the published photograph of ball bearings, was a metal specification. Order to the continuous rotation and re-buy.
This review is about item#00488047.