Buy more than* S$200* and get FREE SHIPPING

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.101

4.00 (2)
Item.#
00488336
Mfr.#
CD-NO.101
Package Qty.
1PC
Ship pack of
1
91.33 SGD
ADD TO CART
Shipped after 2017-05-30
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
290
Dimensions E (mm)
78
Dimension F (mm)
65
Bottom Hole dia D (phimm)
30
Dimensions C (phi mm)
90
Withstand Load per Piece (kg)
400
Material
Chilled cast iron
Dimension A (mm phi)
255A
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
It is a test of a new vehicle production
4
From Japan
On 2013-01-27 12:16:11
I think wheels are very affordable. I think that it is even better if there is information such as the recommended axle. It is quite a product, so I will do it very much.
This review is about item#00488573.
My own trolley wheel
4
From Japan
On 2012-03-04 16:02:15
Although it is good that it is cheap, it is regrettable that products such as casting failed occasionally are mixed, so regrettable because there are proper solids
This review is about item#00488555.