Buy more than* S$200* and get FREE SHIPPING

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.104

3.00 (3)
Item.#
00488372
Mfr.#
CD-NO.104
Package Qty.
1PC
Ship pack of
1
279.99 SGD
ADD TO CART
Shipped after 2018-04-27
Now we ship to...
...see all
Item Feature
Bottom Hole dia D (phimm)
50
Dimensions C (phi mm)
120
Withstand Load per Piece (kg)
1400
Material
Chilled cast iron
Dimension B (phi mm)
290
Dimensions E (mm)
87
Dimension F (mm)
80
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 1
Review Rating: 3.00
3 Customer Reviews
The reviews are automatic translation.
Transport device
1
From Japan
On 2018-01-16 21:52:42
Item arrived but what is this bad product? A stubborn dent or scratch! !   No matter how much we need finishing, I guess what bad products are up to now! !   And the worst was packing It seems that it was rampaged inside with a lot of gaps, just putting 2 pieces in the cardboard without any cushioning material etc. at all.   Even today's overseas goods there is nothing terrible so far! !   It is really frustrating.
This review is about item#488555.
It is a test of a new vehicle production
4
From Japan
On 2013-01-27 12:16:11
I think wheels are very affordable. I think that it is even better if there is information such as the recommended axle. It is quite a product, so I will do it very much.
This review is about item#00488573.
My own trolley wheel
4
From Japan
On 2012-03-04 16:02:15
Although it is good that it is cheap, it is regrettable that products such as casting failed occasionally are mixed, so regrettable because there are proper solids
This review is about item#00488555.