Buy more than* S$200* and get FREE SHIPPING
Due to the maintenance, we will close our website on June/19 9:00-10:00 and June/23 0:00-0:30 JST. All customers cannot shop on our website during the time. Thank you.

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.123

3.00 (5)
Item.#
00488433
Mfr.#
CD-NO.123
Package Qty.
1PC
Ship pack of
1
299.99 SGD
ADD TO CART
Shipped after 2018-06-28
Now we ship to...
...see all
Item Feature
Dimension B (phi mm)
340
Dimensions E (mm)
90
Dimension F (mm)
80
Bottom Hole dia D (phimm)
40
Dimensions C (phi mm)
125
Withstand Load per Piece (kg)
1750
Material
Chilled cast iron
Customer Reviews
5 star 1
4 star 2
3 star 0
2 star 0
1 star 2
Review Rating: 3.00
5 Customer Reviews
The reviews are automatic translation.
Trolley wheel
5
From Japan
On 2018-05-30 00:19:12
It was a desired product. Was it out of stock or it took time to arrive the item from the schedule, but it is usually hard to get in the hand and it was worth the wait.
This review is about item#00488573.
I bought it as a trolley wheel, but ...
1
From Japan
On 2018-05-16 00:40:32
Those which are similar but not similar to those of the picture have arrived. I returned it because it is not usable because the axle hole is not open. Please print the photos correctly on sale. We urgently need improvement!
This review is about item#488537.
Transport device
1
From Japan
On 2018-01-16 21:52:42
Item arrived but what is this bad product? A stubborn dent or scratch! !   No matter how much we need finishing, I guess what bad products are up to now! !   And the worst was packing It seems that it was rampaged inside with a lot of gaps, just putting 2 pieces in the cardboard without any cushioning material etc. at all.   Even today's overseas goods there is nothing terrible so far! !   It is really frustrating.
This review is about item#488555.
It is a test of a new vehicle production
4
From Japan
On 2013-01-27 12:16:11
I think wheels are very affordable. I think that it is even better if there is information such as the recommended axle. It is quite a product, so I will do it very much.
This review is about item#00488573.
My own trolley wheel
4
From Japan
On 2012-03-04 16:02:15
Although it is good that it is cheap, it is regrettable that products such as casting failed occasionally are mixed, so regrettable because there are proper solids
This review is about item#00488555.