Buy more than* S$200* and get FREE SHIPPING

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.124

4.00 (2)
Item.#
00488451
Mfr.#
CD-NO.124
Package Qty.
1PC
Ship pack of
1
319.90 SGD
ADD TO CART
Shipped after 2017-04-03
Now we ship to...
...see all
Item Feature
Withstand Load per Piece (kg)
3700
Material
Chilled cast iron
Dimension B (phi mm)
352
Dimensions E (mm)
125
Dimension F (mm)
105
Bottom Hole dia D (phimm)
50
Dimensions C (phi mm)
170
Customer Reviews
5 star 0
4 star 2
3 star 0
2 star 0
1 star 0
Review Rating: 4.00
2 Customer Reviews
The reviews are automatic translation.
This is a test of the new vehicle production
4
From Japan
On 2013-01-27 12:16:11
The wheels would go with very affordable. I think that it still good and there is a guide, such as recommended axle. Because quite there is no product, very helpful.
This review is about item#00488573.
The wheels of your own truck
4
From Japan
On 2012-03-04 16:02:15
Cheap is good, but it is a pity that had been contaminated with products such as failed to occasionally casting, is a pity because there is also a decent solid
This review is about item#00488555.