Buy more than* S$200* and get FREE SHIPPING

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.141

3.00 (3)
Item.#
00488476
Mfr.#
CD-NO.141
Package Qty.
1PC
Ship pack of
1
379.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
105
Withstand Load per Piece (kg)
1100
Material
Chilled cast iron
Dimension A (mm phi)
355
Dimensions E (mm)
120
Dimension F (mm)
100
Bottom Hole dia D (phimm)
38
Dimension B (phi mm)
400