Buy more than* S$200* and get FREE SHIPPING

  • Chilled Casting Wheels
  • Chilled Casting Wheels
  • Chilled Casting Wheels

Chilled Casting Wheels CD-NO.91

3.00 (3)
Item.#
00488722
Mfr.#
CD-NO.91
Package Qty.
1PC
Ship pack of
1
209.99 SGD
ADD TO CART
Shipped after 2018-01-25
Now we ship to...
...see all
Item Feature
Dimensions C (phi mm)
95
Withstand Load per Piece (kg)
1300
Material
Chilled cast iron
Dimension A (mm phi)
230A
Dimensions E (mm)
100
Dimension F (mm)
75
Bottom Hole dia D (phimm)
40
Dimension B (phi mm)
263