Buy more than* S$200* and get FREE SHIPPING

  • Electric Drill, Ironwork
  • Electric Drill, Ironwork
  • Electric Drill, Ironwork

Electric Drill, Ironwork DG-6

Item.#
00499615
Mfr.#
DG-6
Package Qty.
1PC
Ship pack of
1
192.51 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Attachment Chuck
Taper (Jacobs NO.1) chuck 6.5EL
Max Boring Capability (mm) Wooden
13
Chucking Ability (mm)
0.5 to 6.5
Power Consumption (W)
240
Current (A)
2.5
Weight (kg)
1.1
TRUSCO Part Number
377-9581
Code
2-conductor, 2.5m
Max Boring Capability (mm) Iron
6.5
Revolution (min-1[r.p.m])
2700
Power (V)
Single-phase 100
Height (mm)
170
Overall Length (mm)
210
Accessories
Chuck handle (code NO.930029)