Buy more than* S$200* and get FREE SHIPPING

  • Induction Motors
  • Induction Motors
  • Induction Motors

Induction Motors 2IK5GN-AT

Item.#
00507595
Mfr.#
2IK5GN-AT
Package Qty.
1PC
Ship pack of
1
82.88 SGD
ADD TO CART
Shipped after 2017-12-20
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Rated Speed (min-1r.p.m)
50Hz:120060Hz:1500
Wiring System
Small terminal box
Rated Torque ([gfcm mN / m])
50Hz:40 40060Hz:33 330
Starting Torque (mN・m[gfcm])
50Hz:40 40060Hz33 330
Output (W)
5
Weight (kg)
0.75
Specification
Small terminal box
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C
Shaft Shape
GN
Number of Poles
4-pole
Condenser Capacity (microF)
3.0
Shaft
GN helical gear cutting
Voltage (V)
Single-phase 100
Current (A)
0.25
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100