Buy more than* S$200* and get FREE SHIPPING

  • Induction Motors
  • Induction Motors
  • Induction Motors

Induction Motors 2IK5GN-CT

Item.#
00507604
Mfr.#
2IK5GN-CT
Package Qty.
1PC
Ship pack of
1
Restriction
*[No return] You cannot return this product. For details, see FAQ.
82.99 SGD
ADD TO CART
Shipped after 2018-01-30
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Starting Torque (mN・m[gfcm])
50Hz:40 40060Hz:33 330
Output (W)
5
Weight (kg)
0.75
Specification
Small terminal box
Rated Speed (min-1r.p.m)
50Hz:120060Hz:1500
Wiring System
Small terminal box
Rated Torque ([gfcm mN / m])
50Hz:40 40060Hz:33 330
Insulation Resistance (Mohm)
(Value the motor after rated operation, was measured at DC500V megger between the windings and the case motor room temperature, in normal humidity) over 100
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil-to-case ambient temperature of the motor, in normal humidity.
Shaft Shape
GN
Number of Poles
4-pole
Current (A)
0.15
Insulation Class
Class E (120 deg C)
Ambient Humidity
The (non-condensing) 85% or less
Operating Ambient Temperature (deg C)
-10 to +50(No freezing)
Condenser Capacity (microF)
0.7
Shaft
GN helical gear cutting
Voltage (V)
Single-phase 200
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60 deg C