Buy more than* S$200* and get FREE SHIPPING

  • Induction motor

Induction motor 2IK6A-A

Item.#
00507613
Mfr.#
2IK6A-A
Package Qty.
1PC
Ship pack of
1
74.69 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Wiring System
Lead wire
Shaft Shape
A
Number of Poles
4-pole
Weight (kg)
0.7
Voltage (V)
Single-phase 100
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Output (W)
6
Shaft
RoundShaft