|
- Item.#
- 00507631
- Mfr.#
- 2IK6A-C
- Package Qty.
- 1PC
- Ship pack of
- 1
Item Feature
- Wiring System
- Lead wire
- Shaft Shape
- A
- Number of Poles
- 4-pole
- Weight (kg)
- 0.7
- Voltage (V)
- Single-phase 200
- Gear Head Mounting Angle Dimensions (mm)
- 60
- Cycle(Hz)
- 50/60
- Output (W)
- 6
- Shaft
- Round Shaft
|
Customers Who Viewed This Item Also Viewed
<<
Sumitomo Heavy Industries
>>