Due to the national holidays as Golden Week, we will close 2017/5/3~2017/5/5. This may cause delays with our responses. Thank you for your understanding.

Buy more than* S$200* and get FREE SHIPPING

  • Induction Motors
  • Induction Motors
  • Induction Motors

Induction Motors 2IK6GN-A

Item.#
00507647
Mfr.#
2IK6GN-A
Package Qty.
1PC
Ship pack of
1
74.68 SGD
ADD TO CART
In stock
Now we ship to...
...see all
Item Feature
Gear Head Mounting Angle Dimensions (mm)
60
Cycle(Hz)
50/60
Condenser Capacity (microF)
2.5
Shaft
GNhelicalgearcutting
Voltage (V)
Single-phase 100
Current (A)
0.25
Insulation Class
ClassE(120degC)
Ambient Humidity
The(non-condensing)85%orless
Operating Ambient Temperature (deg C)
The(non-freezing)-10to+50
Temperature rise
A measure of how much the jacket temperature rise in the thermometer method after rated operation the motor is less than 60deg C
Insulation Resistance (Mohm)
(Valuethemotorafterratedoperation,wasmeasuredatDC500Vmeggerthecoilcasebetweenthemotorroomtemperature,innormalhumidity)over100
Shaft Shape
GN
Number of Poles
4-pole
Wiring System
Lead wire
Rated Torque ([gfcm mN / m])
50Hz:50 50060Hz:40 400
Starting Torque (mN・m[gfcm])
50Hz:45 45060Hz:40 400
Output (W)
6
Weight (kg)
0.7
Specification
Lead wire
Rated Speed (min-1r.p.m)
50Hz:120060Hz:1450
Insulation Voltage
It does not allow abnormal motor after rated operation, even if applied for 1 minute 50Hz, the 1.5kV to the coil case between the motor room temperature, in normal humidity.